Zoro Homepage

Essentials ALL-TERRAIN Modular First Aid Cart

  • Mfr # 33505

  • Zoro # G804938421


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
8.5"
Height
23.5"
Depth
12.0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33505
Zoro #
G804938421
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5"
Height
23.5"
Depth
12.0"

Details

Item
First Aid Cart
Color
Red

Description

Roll this All-Terrain First Aid Cart, with its essential medical supplies, to medical emergencies ANYWHERE – indoors or outdoors! Easily takes stairs and rolls over any terrain. Includes 4 Essential-Response first aid supply modules, an organizer box for additional supplies, an integrated seat and gear platform, fully adjustable handle, and large “NeverFlat” foam-filled All-Terrain tires. COMPREHENSIVE FIRST AID CART: 222-piece first aid cart. QUICK-ACCESS ORGANIZATION: essential first aid supplies organized in quick-response modules for fast access and effective treatment SEATING & GEAR PLATFORM: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.) EASY IDENTIFICATION: high visibility markings DURABLE PROTECTION FOR SUPPLIES: super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents. CONTENTS: (1) First Aid guide book (1) Utility shears 7-1/4" (1) Instruction and inventory sheet (1) document pouch (2) Incident blankets (1) First Aid instructions (1) Bandage scissors 5 1/2" (1) Splinter forceps 4 1/2" (1) Kelley forceps 5 1/2" (1) Hand sanitizer (4 oz) (2) Emergency blankets (2) Vinyl gloves (pairs) (12) Bio-hazard bag (25) Aspirin (2 5-grain tablets) (1) Hydrogen peroxide solution (4 oz spray) (2) Sting & Bite swab (2) Eye wash 1 oz sterile (3) Vinyl Gloves (pairs) (3) Water pouches (4oz) (10) Burn gel 0.9gm packets (10) Triple antibiotic packs 0.5gm (10) PVP iodine swabs 1/2cc each (10) Wound cleaner towelettes (12) Cotton tip applicator 3" (14) Hydrocortisone 1% 1/8 oz foil pack (1) Compress bandage 4" with telfa pad (1) Bloodstopper bandage (1) Triangular bandage 40" x 40" x 56" w/ safety pins (1) Waterproof adhesive tape 1" x 5 yards (2) adhesive tape 1/2" x 5 yards (2) 2" x 6" gauze bandage (2) Co-Flex bandage 2" x 5 yards (4) Eye pads with adhesive strips (6) Non-adherent pad 2 x 3" (6) Gauze clean-wrap bandage 2" (8) Gauze pads 3" x 3" 12 ply (10) Plastic 2" x 3" patch bandage (10) Woven knuckle bandage (16) Bandage strip 1" x 3" (16) Butterfly closure (medium) (3) Emergency water pouches (4oz) (4) Cold pack unit 5" x 6" CLEAR-VIEW ORGANIZER BOX: add your own additional supplies Dimensions: Internal bag dimensions: 15.5"H x 8.5"W x 12"D External cart dimensions: 23.5H X 22"W x 19"D (including wheels) Weight: 32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.