Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essentials ALL-TERRAIN Pro200 Modular First Aid Cart

  • Mfr # 33578

  • Zoro # G004938429


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
22"
Height
23.5"
Depth
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33578
Zoro #
G004938429
UPC #
-
Country of Origin
China

Dimensions

Width
22"
Height
23.5"
Depth
19"

Details

Item
First Aid Cart
Color
Red

Description

ROLL anywhere – indoors or outdoors – to respond with your own carefully chosen medical supplies! Designed with organizer pouches to let pros roll with their own supplies over any terrain. Includes crush-resistant frame, 5 Clear-view Quick-Access utility pouches with customizable ID handles, an integrated seat and gear platform, fully adjustable handle, and large “NeverFlat” foam-filled all-terrain tires. (Medical supplies NOT included).
ALL-TERRAIN CAPABILITY: large "NeverFlat" foam-filled tires aid in rapid-response inside or outside, across any terrain, and up or down stairs with ease
CUSTOMIZED QUICK-ACCESS — 5 quick-access ballistic nylon/clear vinyl utility pouches allow for customization of supplies and quick visual access; each pouch has a customizable ID slip on the front handle
SEATING & GEAR PLATFORM: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION: high-visibility First Aid markings
DURABLE PROTECTION FOR SUPPLIES: super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid ROLL-ANYWHERE All-Terrain First Aid Cart
FOR CUSTOM ORGANIZATION:
(5) quick-access ballistic nylon/clear vinyl utility pouches; each pouch has a customizable ID slip on the front handle
Dimensions:
Internal bag dimensions: 15.5"H x 8.5"W x 12"D
External cart dimensions: 23.5H X 22"W x 19"D (including wheels)
Weight:
19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.