Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essentials EASY-ROLL Modular First Aid Cart

  • Mfr # 31505

  • Zoro # G604938409


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
12.25"
Height
18.5"
Depth
14.0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31505
Zoro #
G604938409
UPC #
-
Country of Origin
United States

Dimensions

Width
12.25"
Height
18.5"
Depth
14.0"

Details

Item
First Aid Cart
Color
Red

Description

222-Piece Mobile Modular First Aid Cart organized in first aid modules for rapid response and treatment. Essential First Aid supplies effectively treat injuries. Contents ESSENTIAL-RESPONSE: (1) First Aid guide book (1) Scissor utility shears 7-1/4" (1) Instruction and inventory sheet (1) Waterproof document pouch (2) Disposable incident blanket MODULE A – PROTECTION, INSTRUMENTS, SANITATION: (1) First Aid instruction chart (1) Bandage scissors 5 1/2" (1) Splinter forceps 4 1/2" (1) Kelley forceps 5 1/2" (1) Hand sanitizer (4 oz) (2) Emergency blankets (2) Vinyl gloves (pairs) (12) Bio-hazard bag (25) Aspirin (2 5-grain tablets) MODULE B – WOUND CLEANING & TREATMENT: (1) Hydrogen peroxide solution (4 oz spray) (2) Sting & Bite swab (2) Eye wash 1 oz sterile (3) Vinyl Gloves (pairs) (3) Emergency water pouches (4oz) (10) Burn gel 0.9gm packets (10) Triple antibiotic packs 0.5gm (10) PVP iodine swabs 1/2cc each (10) Wound cleaner towelette (12) Cotton tip applicator 3" (14) Hydrocortisone 1% 1/8 oz foil pack MODULE C – WOUND DRESSING & BANDAGING: (1) Compress bandage 4" with telfa pad (1) Bloodstopper bandage (1) Triangular bandage 40" x 40" x 56" w/ safety pins (1) Waterproof adhesive tape 1" x 5 yards (2) Waterproof adhesive tape 1/2" x 5 yards (2) 2" x 6" gauze bandage (2) Co-Flex bandage 2" x 5 yards (4) Eye pads with adhesive strips (6) Non-adherent pad 2 x 3" (6) Gauze clean-wrap bandage 2" (8) Gauze pads 3" x 3" 12 ply (10) Plastic 2" x 3" patch bandage (10) Woven knuckle bandage (16) Bandage strip 1" x 3" (16) Butterfly closure (medium) MODULE E – HYDRATION & COLD APPLICATION: (3) Emergency water pouches (4oz) (4) Cold pack unit 5" x 6" CLEAR-VIEW ORGANIZER BOX – For adding additional supplies Dimensions: Shipping dimensions: 15.5" x 19.0" x 13.5" External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D Internal dimensions: 8.5"W x 15.5"H x 12.0"D Access door dimensions: 8.0"W x 13.0"H Handle extension: 38" Weight:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.