Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essentials Pro100 EASY-ROLL Modular First Aid Cart

  • Mfr # 31605

  • Zoro # G904938437


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
12.25"
Height
18.85"
Depth
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31605
Zoro #
G904938437
UPC #
-
Country of Origin
China

Dimensions

Width
12.25"
Height
18.85"
Depth
14"

Details

Item
First Aid Cart
Color
Red

Description

Personally organize your supplies for a quick ROLLING response to any medical need... Easy-Roll First Aid Cart with clear organizer boxes for medical professionals who need the flexibility to carry their own unique medical aid supplies to an incident. This mobile station includes an integrated gear and seating platform, 5 clear first aid organizer boxes, flashing wheels, Hi-visibility First Aid markings and a reflective safety stripe. (Medical supplies NOT included.)
EASY-ROLL TRANSPORT — dual 4" polyurethane wheels aid in rapid response and climb curbs with little effort
CUSTOMIZED QUICK-ACCESS — 4 medium clear first aid organization boxes and 1 small clear first aid organization box for customization of supplies and quick visual access
COMPACT CART — stores in 2 cubic feet
SEATING and GEAR PLATFORM — allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION — high-visibility First Aid markings
DURABLE PROTECTION for SUPPLIES — super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
CONTENTS:
FOR MOBILITY: (1) MobileAid First Aid Bag & Frame
FOR CUSTOM ORGANIZATION: (4) medium clear first aid organization boxes and 1 small clear first aid organization box for customization of supplies and quick visual access
Dimensions:
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
Weight: 14 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.