Zoro Homepage

Essentials Pro200 EASY-ROLL Modular First Aid Cart

  • Mfr # 31578

  • Zoro # G204938397


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
12.25"
Height
18.5"
Depth
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31578
Zoro #
G204938397
UPC #
-
Country of Origin
China

Dimensions

Width
12.25"
Height
18.5"
Depth
14"

Details

Item
First Aid Cart
Color
Red

Description

This mobile first aid cart provides superior mobility, organization and functionality for the medical professional who needs the flexibility to carry his or her own unique medical aid supplies to an incident. Includes an integrated gear and seating platform, 5 Quick-Access utility pouches with customizable handle IDs and clear vinyl lids for easy supply identification.
EASY-ROLL TRANSPORT — dual 4" polyurethane wheels aid in rapid response and climb stairs or curbs with little effort
CUSTOMIZED QUICK-ACCESS — 5 quick-access ballistic nylon/clear vinyl utility pouches allow for customization of supplies and quick visual access; each pouch has a customizable ID slip on the front handle
COMPACT STATION — stores in 2 cubic feet
SEATING & GEAR PLATFORM: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION — high visibility first aid markings
DURABLE PROTECTION for SUPPLIES — super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Dimensions:
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
Weight: 13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.