Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mobileaid Bulk Nylon, 50 Person 31734

Bulk Nylon, 50 Person (Discontinued)

  • Mfr # 31734
  • Zoro # G8748512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31734
Zoro #
G8748512
UPC #
852186001834
Country of Origin
Multiple

Dimensions

Depth
7 in
Width
9 in
Height
15 1/2 in

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
General Purpose
First Aid Kit ANSI Standards
Not ANSI Compliant
Case Material
Nylon
Material
Nylon
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
Injury and Illness
Features
Carry by Handle or With Backpack Straps or Ride on Mobileaid Easy-Roll Stations, Easy Identification and Enhanced Safety: Hi-Visibility Markings, Reflective Stripes and Piping, and Pre-Printed and Customizable Id Placards (AED, Trauma, Triage, Oxygen, Nurse, Cert, Safety, Search & Rescue, Command, Radio, Trainer, Sports, Coach, Ems, Emt, Blanks, for Customizing), Includes High-Visibility Safety Vest, Adjustable Shoulder Straps, Sternum Strap, Waist Belt, and Side Compression Straps
People Served
50
People Served Per Kit
50
Color
Red
Kit Type
Bulk
Industry Type
Healthcare
Number of Components
218
Number of Shelves
0
Includes
(3) Medical Supplies, (2) Small Clear View Pouches, (1) First Aid Guide Book, (1) Scissor Utility Shears 7 1/4 in, (1) Bandage Scissors 5 1/2 in, (1) Splinter Forceps 4 1/2 in, (1) Kelley Forceps 5 1/2 in, (1) CPR Filter Shield Adult/Child, (2) Protective Gowns, (2) Facemask with eyeshield, (1) Penlight, (1) Hand Sanitizer 4 oz, (2) Emergency Blankets, (6) pairs Vinyl Gloves, (4) AA Batteries, (6) Bio-Hazard Bags, (25) Aspirin, (2) Ice packs, (1) Hydrogen Peroxide Solution 4 oz Spray, (2) Sting and Bite Swab, (2) Eye Wash 1 oz, (3) pairs Vinyl Gloves, (6) Emergency Water Pouches 4 oz, (14) Hydrocortisone, (6) Burn Gel, (10) First Aid Cream, (10) PVP Iodine Swabs, (10) Wound Cleaner, (12) Cotton Tip Applicator 3 in, (1) Compress Bandage 4 in, (2) Blood Stopper Bandage, (1) Triangular Bandage with Safety Pins, (2) Waterproof Adhesive Tape 1 in x 5 yd, (2) Waterproof Adhesive Tape 1/2 in x 5 yd, (2) Gauze Bandage 2 in x 6 in, (2) Co-Flex Bandage 2 in x 5 yd, (4) Eye Pads with Adhesive Strips, (6) Non-Adherent Pads 2 in x 3 in, (6) Gauze Clean Wrap Bandage 2 in, (8) Gauze Pads 12 ply 3 in x 3 in, (10) Plastic Patch Bandage 2 in x 3 in, (10) Woven Knuckle Bandage, (16) Bandage Strip 1 in x 3 in, (16) Butterfly Closure, (2) ABD Combine Pads 5 in x 9 in, (2) Burn Dressing Gel Soaked 4 in x 4 in, (2) Sterile Gauze Roll 4 1/2 in x 4.1 yd, (4) ABD Pads 8 in x 10 in sterile
Waterproof
No
Color Code
No
Item
First Aid kit
Unitized
No
First Aid Kit Mounting Type
Portable
First Aid ANSI Kit Type
II
People Served per Kit
50
Includes
Supplies Organization: (1) Reflex High-Visibility First Aid Backpack With Reflective Safety Stripes, (3) Clear-View Medical Supplies Pouches, (3) Plastic Divider Trays (Fit Inside of the Medical Supplies Pouches), (2) Small Clear-View Pouches, Quick-Response Pouches Module: (1) First Aid Guide Book, (1) Scissor Utility Shears 7-1/4", (1) CPR Filtershield Adult/Child, (1) Face Mask With Eyeshield, (6) Vinyl Gloves (Pairs), (2) Protective Gowns, (2) Emergency Blankets, (2) Cold Packs, (1) Bandage Scissors 5-1/2", (1) Splinter Forceps 4-1/2", (1) Kelley Forceps 5-1/2", (1) Flashlight (Penlight), (1) Hand Sanitizer (4 oz), (4) AA Batteries, (6) Bio-Hazard Bag, (25) Aspirin (2.5-Grain Tablets), Quick-Response Module B Wound Cleaning and Treatment: (1) Hydrogen Peroxide Solution (4 oz Spray), (2) Sting and Bite Swab, (2) Eye Wash 1 oz Sterile, (3) Vinyl Gloves (Pairs), (3) Emergency Water Pouches (4 oz), (6) Burn Gel 1/8 oz Foil Pack, (10) First Aid Cream 1 Gm Foil Pack, (10) PVP Iodine Swabs 1/2 cc Each, (10) Wound Cleaner Towelette, (12) Cotton Tip Applicator 3", (14) Hydrocortisone 1% 3.5 Gm Foil Pack, Quick-Response Module C Wound Dressing and Bandaging: (1) Compress Bandage 4" With Telfa Pad, (1) Bloodstopper Bandage, (1) Triangular Bandage 40" x 40" x 56" W/ Safety Pins, (1) Waterproof Adhesive Tape 1" x 5 Yards, (2) Waterproof Adhesive Tape 1/2" x 5 Yards, (2) 2" x 6" Gauze Bandage, (2) Co-Flex Bandage 2" x 5 Yards, (4) Eye Pads With Adhesive Strips, (6) Non-Adherent Pad 2" x 3", (6) Gauze Clean-Wrap Bandage 2", (8) Gauze Pads 3" x 3" 12 Ply, (10) Plastic 2" x 3" Patch Bandage, (10) Woven Knuckle Bandage, (16) Bandage Strip 1" x 3", (16) Butterfly Closure (Medium), Quick-Response Module D Large Wound Dressing and Bandaging: (1) Bloodstopper Bandage, (1) Waterproof Adhesive Tape 1" x 5 Yards, (2) ABD Combine Pad 5" x 9", (2) Burn Dressing Gel-Soaked 4" x 4", (2) Sterile Gauze Roll 4-1/2" x 4.1 Yards, (4) ABD Pads 8" x 10" Sterile, Safety: (1) High Visibility Safety Vest

Description

First Aid Kit, Number of Components 218, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.