Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31714
Zoro #
G8748555
UPC #
852186001896
Country of Origin
Multiple
Dimensions
Height
2 3/4 in
Width
11 in
Depth
7 1/4 in
Description
First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served per Kit 50, Case Material Polypropylene, First Aid Kit Mounting Type Portable, Height 2 3/4 in, Width 11 in, Depth 7 1/4 in, Waterproof No, First Aid Kit Application General Purpose, Number of Components 73, Number of Shelves 0, Clear, Not ANSI Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.