Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobileaid Bulk First Aid kit, Polypropylene, 50 Person 31716

Bulk First Aid kit, Polypropylene, 50 Person (Discontinued)

  • Mfr # 31716
  • Zoro # G8748564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31716
Zoro #
G8748564
UPC #
852186001902
Country of Origin
Multiple

Dimensions

Height
2 3/4 in
Width
11 in
Depth
7 1/4 in

Details

First Aid Kit Type
Kit
Includes
(1) Compress Bandage 4 in with telfa pad, (1) Blood Stopper Bandage, (1) Triangular Bandage with Safety Pins, (1) Waterproof Adhesive Tape 1 in x 5 yd, (2) Waterproof Adhesive 1/2 in x 5 yd, (2) Gauze Bandage 2 in x 6 in, (2) Co-Flex Bandage 2 in x 5 yd, (4) Eye Pads with Adhesive Strips, (6) Non-Adherent Pads 2 in x 3 in, (6) Gauze Clean-Wrap Bandage 2 in, (8) Gauze Pads 12 ply 3 in x 3 in, (10) Plastic Patch Bandage 2 in x 3 in, (10) Woven Knuckle Bandage, (16) Bandage Strip 1 in x 3 in, (16) Butterfly Closure
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
General Purpose
First Aid Kit ANSI Standards
Not ANSI Compliant
Unitized
No
Case Material
Polypropylene
First Aid Kit Mounting Type
Portable
Number of Shelves
0
Material
polypropylene
Header
First Aid
Waterproof
No
Color
Clear
Subject Matter
Injury and Illness
Features
Module C Used in Several of the MoblileAid Trauma First Aid Stations, A Cost Effective Way to Keep You MobileAid Trauma Station up to Date
First Aid ANSI Kit Type
II
People Served
50
People Served Per Kit
50
For Use With
Mfr. No. HAL2, 31XR17
Number of Components
86
Kit Type
Bulk
Item
First Aid kit
Color Code
No
Industry Type
Healthcare
People Served per Kit
50

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served per Kit 50, Case Material Polypropylene, First Aid Kit Mounting Type Portable, Height 2 3/4 in, Width 11 in, Depth 7 1/4 in, Waterproof No, First Aid Kit Application General Purpose, Number of Components 86, Number of Shelves 0, Clear, Not ANSI Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.