Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Organizer Box - Medium (unlabeled)

  • Mfr # 31564

  • Zoro # G404096392


product price: $17.85
/ea

Key Features

Color
Clear
Width
11"
Height
7.25"
Depth
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31564
Zoro #
G404096392
UPC #
857928005507
Country of Origin
United States

Dimensions

Width
11"
Height
7.25"
Depth
2.75"

Details

Item
First Aid Organizer Box
Color
Clear

Description

The medium-sized (11′′ x 7.25′′ x 2.75′′) single-piece durable clear plastic organizer box with dual snap-lock lid is designed to store emergency or first aid supplies. To maximize capacity and organization, the MobileAid Emergency or First Aid Station bags are designed to fit 4-medium organizer boxes and 1-small organizer box simultaneously. Quick–access organization: Multiple boxes can be added to the MobileAid Trauma of Emergency bags to organize emergency preparedness or first aid supplies, and each box has dividers to organize small components stored in each box
Durable protection for supplies: The Organizer Box is made of a sturdy plastic to safeguard contents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.