Zoro Homepage

First Aid Replacement Pack

  • Mfr # 31728

  • Zoro # G404935868


product price: $72.65
/ea

Key Features

Color
Clear
Width
11"
Height
4"
Depth
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31728
Zoro #
G404935868
UPC #
857928005828
Country of Origin
United States

Dimensions

Width
11"
Height
4"
Depth
11"

Details

Item
First Aid Supplies
Color
Clear

Description

Save compared to purchasing full MobileAid Quick Response Replacement Modules by replacing only those supplies that naturally expire in two or more years. Keep your MobileAid First Aid Stations and Kits up-to-date and fully ready to respond to a medical emergency with this replacement pack for first aid supplies that expire.
CONTENTS:
Aspirin (2 325 mg tablets) 25 tablets
Sunblock SPF 30+(4 oz.) 1 bottle
AA Batteries 4 each
First Aid Cream 0.9gm foil pack 10 packs
Burn Gel – 3.5gm foil pack 6 packs
PVP Iodine Swabs 10 swabs
Hydrocortisone 1% 0.9gm foil pk 14 packs
Antiseptic Wipes 10 wipes
Alcohol Wipes 10 wipes
Hydrogen Prx Sol.(4oz spray) 1 bottle
Sting & Bite swab 2 packs
Eye Wash – Sterile (1 fl. oz.) 2 bottles
Water Pouches (4 fl. oz.) 6 pouches.
Burn Dressing Gel-Soaked 4" x 4" 2 packs
Dimensions:
11" x 4" x 11" boxed
Weight:
3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.