Zoro Homepage

Flash-Reponse Trauma First Aid Bag Empty

  • Mfr # 60390

  • Zoro # G804938445


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
22"
Height
11.5"
Depth
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60390
Zoro #
G804938445
UPC #
852483008468
Country of Origin
China

Dimensions

Width
22"
Height
11.5"
Depth
11"

Details

Item
First Aid Bag
Color
Red

Description

“Load-Your-Own” Trauma First Aid Bag for a custom-organized response to any medical emergency. This wide-mouth, slim-design medical duffel with its 8 pockets and pouches, has a removable organizer insert in the main compartment (12′′ x 8′′ x 11′′). Rugged 600D construction with adjustable and removable shoulder strap and top carry handle. White Cross on top.QUICK-ACCESS ORGANIZATION — Bag features 8 pockets and pouches including one main compartment (12" x 8" x 11") with u-shaped zipper access, 2 large zipper compartments, 2 zippered side pockets, 1 front zippered compartment, 2 front pouches with hook and loop closures. D rings and 6-loop bandolier allow attachment of additional gear.
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
QUICK-ACCESS ORGANIZATION:
(1) MobileAid Flash-Response Trauma First Aid Bag
Dimensions:
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
Weight:
2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.