Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch

  • Mfr # 31766

  • Zoro # G504938400


product price: $24.15
/ea

Key Features

Material
Nylon
Color
Green
Depth
3"
Weight
1 lbs.
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31766
Zoro #
G504938400
UPC #
857928005606
Country of Origin
United States

Dimensions

Depth
3"
Height
8"
Width
11"

Details

Item
Emergency Supplies Pouch
Material
Nylon
Color
Green
Weight
1 lbs.

Description

An Over-The-Shoulder (OTS) clear-view ballistic nylon pouch designed to provide hi-visibility identification, easy hands-free carrying, and quick access to emergency supplies. This super-durable pouch is made of weather and wear resistant ballistic nylon with a full internal vinyl liner for protecting contents and ensuring years of use. Clear vinyl lid makes supplies clearly visible. EASY HANDS-FREE CARRY: Adjustable shoulder strap (removable) and two hand straps allow for easy carrying.
CLEAR-VIEW ACCESS: Clear vinyl lid allows for quick identification of contents.
EASY IDENTIFICATION: Hi-visibility green ballistic nylon pouch makes the kit easy to find in an emergency. Custom ID handle grip.
DURABLE PROTECTION FOR SUPPLIES: Durable protection for supplies: Super durable, weather-resistant ballistic nylon pouch with a full vinyl liner protects contents and ensures years of use in rugged conditions.
Contents:
(1) Emergency supplies OTS (Over-The Shoulder) clear-view ballistic nylon pouch
Dimensions:
(11"W x 3"H x 8"D)
Weight:
8 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.