Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro 200 Easy-Roll Trauma First Aid Station

  • Mfr # 31570

  • Zoro # G404935851


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
12.25"
Height
18.5"
Depth
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31570
Zoro #
G404935851
UPC #
852186001797
Country of Origin
China

Dimensions

Width
12.25"
Height
18.5"
Depth
14"

Details

Item
First Aid Cart
Color
Red

Description

“Load-Your-Own”in an Easy-Roll first aid cart for a quick response to any medical emergency! This Easy-Roll First Aid Cart has organizer pouches you load with just the right supplies for your skills and the medical emergencies you may experience. The mobile medical cart includes an integrated gear and seating platform, 5 Quick-Access utility pouches with customizable handle IDs and clear vinyl lids for easy supply identification, an 8-foot extendable first aid flag set, flashing wheels, Hi-Vis safety stripe, and flexible evacuation stretcher. (Medical supplies NOT included.)EASY-ROLL TRANSPORT — dual 4" polyurethane wheels aid in rapid response and climb stairs or curbs with little effort
CUSTOMIZED QUICK-ACCESS — 5 quick-access ballistic nylon/clear vinyl utility pouches allow for customization of supplies and quick visual access; each pouch has a customizable ID slip on the front handle
COMPREHENSIVE/COMPACT STATION — Includes flexible evacuation stretcher; stores in 2 cubic feet
Seating and gear platform: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION — high visibility markings and 8 foot extendable First Aid flag
DURABLE PROTECTION for SUPPLIES — super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid First Aid Bag & Frame
FOR CUSTOM ORGANIZATION:
(5) quick-access ballistic nylon/clear vinyl utility pouches; each pouch has a customizable ID slip on the front handle
FOR STATION IDENTIFICATION:
(1) First Aid flag and pole (extendable)
FOR PATIENT EVACUATION:
(1) flexible evacuation stretcher
Dimensions:
External dimensions: (including wheels) 12.25"W x 18.5"H x 14.0"D
External dimensions: (excluding wheels) 10.0"W x 18.5"H x 14.0"D
Internal dimensions: 8.5"W x 15.5"H x 12.0"D
Access door dimensions: 8.0"W x 13.0"H
Handle extension: 38"
Weight:
15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.