Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station

  • Mfr # 33570

  • Zoro # G604938447


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
22"
Height
23.5
Depth
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33570
Zoro #
G604938447
UPC #
857928005941
Country of Origin
China

Dimensions

Width
22"
Height
23.5
Depth
19"

Details

Item
First Aid Bag
Color
Red

Description

ROLL anywhere – indoors or outdoors – to respond with your own carefully chosen medical supplies! This All-Terrain Mobile Trauma First Aid Cart, with organizer pouches, is designed to let pros like you roll with their own supplies over any terrain. Easily takes stairs and rolls over any terrain, inside or outside. Includes crush-resistant frame, 5 Clear-view Quick-Access utility pouches with customizable ID handles, a flexible stretcher, First Aid flag, an integrated seat and gear platform, fully adjustable handle, and large “NeverFlat” foam-filled all-terrain tires. (Medical supplies NOT included).ALL-TERRAIN CAPABILITY: large "NeverFlat" foam-filled tires aid in rapid-response inside or outside, across any terrain, and up or down stairs with ease
CUSTOMIZED QUICK-ACCESS — 5 quick-access ballistic nylon/clear vinyl utility pouches allow for customization of supplies and quick visual access; each pouch has a customizable ID slip on the front handle
SEATING & GEAR PLATFORM: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION: Easy identification: high visibility markings, and 8-foot extendable flag
DURABLE PROTECTION FOR SUPPLIES: super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid ROLL-ANYWHERE All-Terrain First Aid Cart
FOR CUSTOM ORGANIZATION:
(5) quick-access ballistic nylon/clear vinyl utility pouches; each pouch has a customizable ID slip on the front handle
FOR STATION IDENTIFICATION:
(1) First Aid flag and pole (extendable)
FOR PATIENT EVACUATION:
(1) flexible evacuation stretcher
Dimensions:
Internal bag dimensions: 15.5"H x 8.5"W x 12"D
External cart dimensions: 23.5H X 22"W x 19"D (including wheels)
Weight:
21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.