Zoro Homepage

Quick-Response Module B - Wound Cleaning & Treatment

  • Mfr # 31714

  • Zoro # G904935887


product price: $58.95
/ea

Key Features

Color
Clear
Width
11"
Height
7.25"
Depth
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31714
Zoro #
G904935887
UPC #
852186001896
Country of Origin
United States

Dimensions

Width
11"
Height
7.25"
Depth
2.75"

Details

Item
First Aid Supplies
Color
Clear

Description

Replacement for Module B used in several of the MoblileAid Trauma First Aid Stations. A cost effective way to keep you MobileAid Trauma Station up to date.Quick–Response Module B – Wound Cleaning & Treatment:
(1) Hydrogen peroxide solution (4oz spray)
(2) Sting & bite swab
(2) Eye wash 1 oz. sterile
(3) Vinyl Gloves (pairs)
(3) Emergency water pouches (4oz)
(4) Hydrocortisone 1% 1/8oz foil pack
(6) Burn gel – 1/8 oz foil pack
(10) First Aid cream 1 gm foil pack
(10) PVP iodine swabs 1/2cc each
(10) Wound cleaner towelette
(12) Cotton tip applicator 3"
Dimensions:
11′′ x 7.25′′ x 2.75′′
Weight:
2.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.