Zoro Homepage

Quick-Response Module D - Large Wound Dressing & Bandaging

  • Mfr # 31718

  • Zoro # G004935879


product price: $55.55
/ea

Key Features

Color
Clear
Width
11"
Height
7.25"
Depth
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31718
Zoro #
G004935879
UPC #
852186001919
Country of Origin
United States

Dimensions

Width
11"
Height
7.25"
Depth
2.75"

Details

Item
First Aid Supplies
Color
Clear

Description

Replacement for Module D used in several of the MoblileAid Trauma First Aid Stations. A cost effective way to keep you MobileAid Trauma Station up to date. Quick–Response Module D – Large Wound Dressing & Bandaging:
(1) Bloodstopper bandage
(1) Waterproof adhesive tape 1" x 5 yards
(2) ABD combine pad 5" x 9"
(2) Burn dressing gel–soaked 4" x 4"
(2) Sterile gauze roll 4 1/2" x 4.1 yards
(4) ABD pads 8" x 10" sterile
Dimensions:
11′′ x 7.25′′ x 2.75′′
Weight:
1.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.