Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Response Module S - Sports Injury Dressing & Bandaging Module

  • Mfr # 31722

  • Zoro # G604935903


product price: $62.99
/ea

Key Features

Color
Clear
Width
11"
Height
7.25"
Depth
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31722
Zoro #
G604935903
UPC #
852186001933
Country of Origin
United States

Dimensions

Width
11"
Height
7.25"
Depth
2.75"

Details

Item
First Aid Supplies
Color
Clear

Description

Replacement for Module S used in several of the MoblileAid Trauma First Aid Stations. A cost effective way to keep you MobileAid Trauma Station up to date. Quick–Response Module S – Sports Injury Dressing & Bandaging Module:
(2) ABD combine pad 5" x 9"
(3) Cloth tape 1–1/2 x 10 yards
(2) Cold pack unit 5" x 6"
(2) Elastic gauze bandage
(1) Elastic rolled gauze 2" sterile
(2) Elastic bandage 2" x 4.5 yards
(2) Elastic bandage 4" x 4.5 yards
(10) Sam finger splints 3 3/4" x 1 3/4"
Dimensions:
11′′ x 7.25′′ x 2.75′′
Weight:
1.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.