Zoro Homepage

Reflex Pro First Aid Backpack

  • Mfr # 31738

  • Zoro # G804935895


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
7"
Height
15.5"
Depth
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31738
Zoro #
G804935895
UPC #
857928005231
Country of Origin
China

Dimensions

Width
7"
Height
15.5"
Depth
9"

Details

Item
First Aid Backpack
Color
Red

Description

A MobileAid Reflex high-visibility backpack with 5 internal organization pouches (3 MobileAid OTS Medical Supplies Clear-view Pouches with Organizer Trays, 2 small clear-view pouches) and a high-visibility safety vest. QUICK-ACCESS ORGANIZATION: organization for extensive first aid supplies in quick-response pouches for fast access and effective treatment
COMPACT AND LIGHTWEIGHT: Measures 15.5" x 7" x 9" and weighs only 5 lbs empty
EASY-CARRY: Carry by handle or with backpack straps or ride on MobileAid Easy-Roll stations
EASY IDENTIFICATION AND ENHANCED SAFETY: hi-visibility markings, reflective stripes and piping, and pre-printed and customizable ID placards (AED, TRAUMA, TRIAGE, OXYGEN, NURSE, CERT, SAFETY, SEARCH & RESCUE, COMMAND, RADIO, TRAINER, SPORTS, COACH, EMS, EMT, blanks for customizing). Includes high-visibility safety vest.
ADJUSTABLE FIT: adjustable shoulder straps, sternum strap, waist belt, and side compression straps
Contents:
SUPPLIES ORGANIZATION:
(1) Reflex High-Visibility First Aid Backpack with Reflective Safety Stripes
(3) Clear-view Medical Supplies Pouches
(3) Plastic divider trays (fit inside of the Medical Supplies Pouches)
(2) Small clear-view pouches
SAFETY:
(1) High Visibility Safety Vest
Dimensions:
15.5"H x 7W" x 9"D
Weight:
5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.