Zoro Homepage

SchoolGuard Pro300 Flash-Response Modular Trauma First Aid Bag

  • Mfr # 31180

  • Zoro # G404935875


product price: $211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31180
Zoro #
G404935875
UPC #
852483008260
Country of Origin
China

Description

“Load-Your-Own” Modular Trauma First Aid Bag for a custom-organized response to any medical emergency. This wide-mouth, slim-design medical duffel with its 8 pockets and pouches, has 3 ballistic nylon “Load-Your-Own” MobileAid Medical Supplies Clear-View Pouches with divided organizer inserts for quick-response organization of your own custom selected First Aid supplies. MODULAR/QUICK-ACCESS ORGANIZATION — Three Clear-view Medical Supplies Pouches with divided organizer inserts facilitate fast access and effective treatment. Bag features 8 pockets and pouches including one main compartment (12" x 8" x 11") with u-shaped zipper access, 2 large zipper compartments, 2 zippered side pockets, 1 front zippered compartment, 2 front pouches with hook and loop closures. D rings and 6-loop bandolier allow attachment of additional gear.
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
MODULAR, QUICK-ACCESS ORGANIZATION:
(1) MobileAid Flash-Response Trauma First Aid Bag
(3) MobileAid Medical Supplies Clear-View Organizer Pouches
(3) MobileAid Organizer Inserts
Dimensions:
MobileAid Flash-Response Trauma First Aid Bag
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
MobileAid Medical Supplies Pouches with Inserts:
11"W x 3"H x 8"D
Weight:
5.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.