Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag-Along Trauma First Aid Kit - Ready-Red

  • Mfr # 34220

  • Zoro # G022797015


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Application
First Aid
Housing Material
Polyester
Color
Red
Width
9 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34220
Zoro #
G022797015
UPC #
-
Country of Origin
Multiple

Dimensions

Width
9 in
Height
6 in
Length
6 in

Details

Application
First Aid
Housing Material
Polyester
Color
Red
Includes
Trauma First Aid supplies
Item
First Aid Kit

Description

An 84-piece Trauma First Aid kit for everyday to more serious injuries. Quick-Case Trauma First Aid Kit tags along at your side with an easy-carry handle or rides on top of MobileAid Easy-Roll Carts or Stations. Stack up to 3 Totes on the extension handle of MobileAid Easy-Roll Carts. Tote provides surround-padded protection for supplies. Cart not included. SPECIAL FEATURES: - 84-piece Trauma First Aid Kit for everyday to more serious injuries - First Aid supplies, instructions, and instruments organized in three zippered compartments - Transports first aid supplies at your side or rides on all MobileAid Easy-Roll Carts or Stations - Add extra supplies to your MobileAid Easy-Roll Carts or Stations - Respond with just the supplies you need- Slide on and off the extension handle - Secure supplies with double lockable zippers- Provide surround-padded protection for supplies - Stack up to 3 Totes on the extension handle - Extra storage in front pocket and back zipper pocket; internal mesh pocket - Vinyl liner for easy cleaning - Clear window pocket for ID. CONTENTS: (1) Tag-Along First Aid Tote INSTRUCTIONS, PROTECTION, & INSTRUMENTS(1) First Aid guidebook (2) Disposable vinyl gloves (pair) (1) Bandage scissors 5.5"WOUND CLEANING & TREATMENT (1) Eye wash 1 oz (1) Instant ice pack 5" x 6"(10) Antiseptic BZK wipes(10) Alcohol prep pads (4) Triple antibiotic .5GM packets (1) Burn stop 4" x 4" dressing (4) Sting wipes (1) Emergency blanket 84" x 52"WOUND DRESSING & BANDAGING (1) BloodStopper bandage (1) Adhesive tape 1/2" x 5 yds (1) Elastic bandage 3" x 5 yds(2) Gauze clean wraps 3" (1) Triangular bandage 40" x 40" x 56" (4) Gauze pads 3" x 3" (2) ABD Combine pad 5" x 9" (2) ABD Combine pad 8" x10" (8) Bandage - woven fingertip (8) Bandage - woven knuckle (15) Bandage - woven 1" x 3" (1) Gauze bandage 3" x 4.1 yds (2) Eye pads. DIMENSIONS: 6"H x 9"W x 6"D WEIGHT: 1.7 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.