Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit Wall Mount, White, 3.5", 3.5"

  • Mfr # 31650

  • Zoro # G504938431


product price: $14.95
/ea

Key Features

Color
White
Width
3.5"
Height
3.5"
Depth
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31650
Zoro #
G504938431
UPC #
857928005484
Country of Origin
United States

Dimensions

Width
3.5"
Height
3.5"
Depth
1.5"

Details

Item
Kit Wall Mount
Color
White

Description

Keep your MobileAid and BleedStop units organized, secure, and prominently displayed for a instant identification and rapid access in any emergency or disaster. A durable metal wall mount for organizing and storing MobileAid stations, kits, backpacks, and bags. Breakaway ties provide for tamper-evident security while allowing emergency access. DURABLE, ORGANIZED STORAGE — 12 gauge steel bracket securely mounts any MobileAid station, kit, backpack, or bag to a wall.
PROMINENT DISPLAY — for rapid identification and response: wall mount displays any MobileAid unit so it can be rapidly found, identified, and deployed in an emergency
TAMPER-EVIDENT SECURITY — breakaway ties (included) can be affixed to the and the MobileAid unit to deter unauthorized removal while still allowing emergency access to any responder.
Contents:
(1) Wall mount
(4) Mounting screws
(4) Breakaway ties
Dimensions:
3.5"W x 3.5"H x 1.5"D
Weight:
9 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.