
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31460
Zoro #
G704935896
UPC #
857928005354
Country of Origin
United States
Dimensions
Width
16"
Height
19"
Depth
10.5"
Details
Item
First Aid Backpack
Color
Red
Material
Various
Description
Comprehensive 260-piece emergency trauma first aid backpack kit that includes 6 Quick-Access first aid supply modules and a flexible stretcher, OSHA & ANSI compliant. High-capacity trauma First Aid 4-way-carry backpack: backpack, shoulder strap, hand straps, ride on MobileAid rolling stations. Super-rugged ballistic nylon. Hi-visibility markings and 24 pre-printed and customizable ID placards. CONTENTS: (1) First Aid guide book (1) Writing tablet (1) Pen (1) evacuation stretcher (1) Scissor utility shears 7-1/4" (1) CPR filtershield adult/child (1) Instruction and inventory sheet (1) document pouch (1) First Aid flag and pole (2) Face mask with eyeshield (2) Vinyl gloves (pairs) (2) Protective gown (2) incident blanket (2) Aluminum splints (24" x 4 1/4") folded (1) First Aid instructions (1) Bandage scissors 5 1/2" (1) Splinter forceps 4 1/2" (1) Kelley forceps 5 1/2" (1) Penlight (1) Hand sanitizer (4 oz) (1) Sunblock SPF 30+(4 oz) (1) Insect repellant (2 oz) (2) Emergency blankets (2) Vinyl gloves (pairs) (4) AA batteries (10) Instant towels (12) Bio-hazard bag (25) Aspirin (2 5-grain tablets) (1) Hydrogen peroxide solution (4 oz spray) (2) Sting & Bite swab (2) Eye wash 1 oz sterile (3) Vinyl Gloves (pairs) (3) Emergency water pouches (4oz) (10) Burn gel 0.9gm packets (10) Triple antibiotic packs 0.5gm (10) PVP iodine swabs 1/2cc each (10) Wound cleaner towelette (12) Cotton tip applicator 3" (14) Hydrocortisone 1% 1/8 oz foil pack (1) Compress bandage 4" with telfa pad (1) Bloodstopper bandage (1) Triangular bandage 40" x 40" x 56" w/ safety pins (1) adhesive tape 1" x 5 yards (2) adhesive tape 1/2" x 5 yards (2) 2" x 6" gauze bandage (2) Co-Flex bandage 2" x 5 yards (4) Eye pads with adhesive strips (6) Non-adherent pad 2 x 3" (6) Gauze clean-wrap bandage 2" (8) Gauze pads 3" x 3" 12 ply (10) Plastic 2" x 3" patch bandage (10) Woven knuckle bandage (16) Bandage strip 1" x 3" (16) Butterfly closure (medium) (1) Bloodstopper bandage (1) Waterproof adhesive tape 1" x 5 yards (2) ABD combine pad 5" x 9"(2) Burn dressing gel-soaked 4" x 4" (2) Sterile gauze roll 4 1/2" x 4.1 yards (4) ABD pads 8" x 10" sterile (3) Emergency water pouches (4oz) (4) Cold pack unit 5" x 6" Dimensions: External dimensions: (16"W x 19"H x 10.5" deep) Internal dimensions (main compartment): (12"W x 17"H x 9"D) 2 side compartments: (2"W x 17"H x 10"D) Front access door: (11"W x 16"H) Top Access door: (9.5"W x 7"H) Weight: 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.