
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31425
Zoro #
G704935858
UPC #
-
Country of Origin
United States
Dimensions
Width
16"
Height
19"
Depth
10.5"
Details
Item
First Aid Backpack
Color
Red
Material
Various
Description
Comprehensive 260-piece emergency trauma first aid backpack kit that includes 6 Quick-Access first aid supply modules in clear-view ballistic nylon pouches and a flexible stretcher. OSHA & ANSI compliant. High-capacity trauma First Aid 4-way-carry backpack: backpack, shoulder strap, hand straps, ride on MobileAid rolling stations. Flexible organization of first aid supplies and equipment. Super-rugged ballistic nylon. Hi-visibility markings and 24 pre-printed and customizable ID placards. CONTENTS: (1) First Aid guide book (1) Writing tablet (1) Pen (1) evacuation stretcher (1) Scissor utility shears 7-1/4" (1) CPR filtershield adult/child (1) Instruction and inventory sheet (2) Face mask with eyeshield (2) Vinyl gloves (pairs) (2) Protective gowns (2) incident blankets (2) Aluminum splints (24" x 4 1/4") folded (1) First Aid instructions (1) Bandage scissors 5 1/2" (1) Splinter forceps 4 1/2" (1) Kelley forceps 5 1/2" (1) Penlight (1) Hand sanitizer (4 oz) (1) Sunblock SPF 30+(4 oz) (1) Insect repellant (2 oz) (2) Emergency blankets (2) Vinyl gloves (pairs) (4) AA batteries (10) Instant towels (12) Bio-hazard bag (25) Aspirin (2 5-grain tablets) (1) Hydrogen peroxide solution (4 oz spray) (2) Sting & Bite swab (2) Eye wash 1 oz sterile (3) Vinyl Gloves (pairs) (3) Emergency water pouches (4oz) (10) Burn gel 0.9gm packets (10) Triple antibiotic packs 0.5gm (10) PVP iodine swabs 1/2cc each (10) Wound cleaner towelette (12) Cotton tip applicator 3" (14) Hydrocortisone 1% 1/8 oz foil pack (1) Compress bandage 4" with telfa pad (1) Bloodstopper bandage (1) Triangular bandage 40" x 40" x 56" w/ safety pins (1) adhesive tape 1" x 5 yards (2) adhesive tape 1/2" x 5 yards (2) 2" x 6" gauze bandage (2) Co-Flex bandage 2" x 5 yards (4) Eye pads with adhesive strips (6) Non-adherent pad 2 x 3" (6) Gauze clean-wrap bandage 2" (8) Gauze pads 3" x 3" 12 ply (10) Plastic 2" x 3" patch bandage (10) Woven knuckle bandage (16) Bandage strip 1" x 3" (16) Butterfly closure (medium) (1) Bloodstopper bandage (1) adhesive tape 1" x 5 yards (2) ABD combine pad 5" x 9" (2) Burn dressing gel-soaked 4" x 4" (2) Sterile gauze roll 4 1/2" x 4.1 yards (4) ABD pads 8" x 10" sterile (3) Emergency water pouches (4oz) (4) Cold pack unit 5" x 6" Dimensions: External dimensions: (16"W x 19"H x 10.5" deep) Internal dimensions (main compartment): (12"W x 17"H x 9"D) 2 side compartments: (2"W x 17"H x 10"D) Front access door: (11"W x 16"H) Top Access door: (9.5"W x 7"H) Weight: 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.