Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobileaid XL EMS Medical Responder Backpack 31474

XL EMS Medical Responder Backpack (Discontinued)

  • Mfr # 31474
  • Zoro # G504935836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31474
Zoro #
G504935836
UPC #
857928005385
Country of Origin
China

Dimensions

Width
16"
Height
19"
Depth
10.5"

Details

Item
First Aid Backpack
Color
Red
Material
Nylon

Description

High-capacity medical responder 4-way-carry backpack: backpack, shoulder strap, hand straps, ride on MobileAid rolling stations. Large main compartment with straps, 2 side compartments, and 14 internal pockets provide flexible organization of emergency response supplies and equipment. Made of super-rugged ballistic nylon for years of use in tough conditions. Hi-visibility markings and 24 preprinted and customizable ID placards allow quick identification in an emergency. Reflective stripes and piping enhance safety in low-light situations.HIGH-CAPACITY — Spacious main compartment (12"W x 17"H x 9"D) and 2 tall side compartments (2"W x 17"H x 10"D).
EASY 4-WAY-CARRY — backpack (padded shoulder straps, sternum strap, and waist belt), shoulder strap, hand straps, or ride on MobileAid rolling stations.
FLEXIBLE QUICK-ACCESS ORGANIZATION — 1 main compartment with restraint straps and top and front access, 2 side compartments, and 14 internal pockets.Large pull tab zippers for quick opening.
6 external flashlight/tool tubes.
EASY IDENTIFICATION and ENHANCED SAFETY — Easy Identification and Enhanced Safety: hi-visibility markings, reflective stripes and piping, and 24 pre-printed and customizable ID placards (AED, TRAUMA, TRIAGE, OXYGEN, NURSE, CERT, SAFETY, SEARCH & RESCUE, COMMAND, RADIO, TRAINER, SPORTS, COACH, EMS, EMT, 9 blank for customizing).
DURABLE PROTECTION for SUPPLIES — super durable, weather-resistant ballistic nylon for years of use in rugged conditions.
SECURITY: external double security zippers can be secured with locks or tamper evident ties.
ADJUSTABLE — adjustable shoulder straps, sternum strap, waist belt, and adjustable internal restraining straps
Contents:
(1) Hi-Visibility First Aid Back Pack
Dimensions:
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
Weight:
8 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.