Zoro Homepage

XL Pro First Aid Backpack

  • Mfr # 31400

  • Zoro # G504935850


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
16"
Height
19"
Depth
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31400
Zoro #
G504935850
UPC #
857928005262
Country of Origin
China

Dimensions

Width
16"
Height
19"
Depth
10.5"

Details

Item
First Aid Backpack
Color
Red

Description

This Trauma First Aid Backpack with medical supply pouches provides superior mobility, organization and functionality for the medical response professional who needs the flexibility to carry his or her own unique medical aid supplies to an incident. This 4-way-carry backpack (backpack, shoulder strap, hand straps, ride on MobileAid rolling stations) includes 6 medical supplies pouches with organizer trays and customizable handle IDs and clear vinyl lids for easy supply identification. Flexible organization of first aid supplies and equipment. Made of super-rugged ballistic nylon. Hi-visibility markings and 24 pre-printed and customizable ID placards.HIGH-CAPACITY — Spacious main compartment (12"W x 17"H x 9"D) and 2 tall side compartments (2"W x 17"H x 10"D).
EASY 4-WAY-CARRY — backpack (padded shoulder straps, sternum strap, and waist belt), shoulder strap, hand straps, or ride on MobileAid rolling stations.
FLEXIBLE QUICK-ACCESS ORGANIZATION — 1 main compartment with restraint straps and top and front access, 2 side compartments, and 14 internal pockets.
Large pull tab zippers for quick opening.
6 external flashlight/tool tubes.
EASY IDENTIFICATION and ENHANCED SAFETY — Easy Identification and Enhanced Safety: hi-visibility markings, reflective stripes and piping, and 24 pre-printed and customizable ID placards (AED, TRAUMA, TRIAGE, OXYGEN, NURSE, CERT, SAFETY, SEARCH & RESCUE, COMMAND, RADIO, TRAINER, SPORTS, COACH, EMS, EMT, 9 blank for customizing).
DURABLE PROTECTION for SUPPLIES — super durable, weather-resistant ballistic nylon for years of use in rugged conditions.
Security: external double security zippers can be secured with locks or tamper evident ties.
ADJUSTABLE — adjustable shoulder straps, sternum strap, waist belt, and adjustable internal restraining straps
Contents:
FOR MOBILITY: (1) MobileAid First Aid Backpack
FOR BAG IDENTIFICATION: (24) pre-printed and customizable ID placards
FOR CUSTOM ORGANIZATION: (6) quick-access ballistic nylon/clear vinyl utility pouches and organizer trays; each pouch has a customizable ID slip on the front handle
FOR PATIENT EVACUATION: (1) flexible evacuation stretcher
Dimensions:
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
Weight:
20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.