Zoro Homepage
This item is Discontinued.
Mobilespec Audio Adapter, 3.5mm Audio Cable, White MBS12552

Audio Adapter, 3.5mm Audio Cable, White (Discontinued)

  • Mfr # MBS12552
  • Zoro # G5251150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS12552
Zoro #
G5251150
UPC #
092533037509
Country of Origin
China

Details

Cable Type
3.5 mm Audio
Item
Audio Adapter
Connection A
14-Pin DIN Male
Connection B
(2) 3.5 mm Stereo Females
Number of Ports
0
Color
White
Features
Multiple Control Functions

Description

Audio Adapter, Color White, Features Multiple Control Functions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.