Zoro Homepage
This item is Discontinued.
Mobilespec Audio Cable, Black, 6 ft., Single Foil MBS12401

Audio Cable, Black, 6 ft., Single Foil (Discontinued)

  • Mfr # MBS12401
  • Zoro # G5113302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS12401
Zoro #
G5113302
UPC #
092533038506
Country of Origin
China

Dimensions

Length
6 ft
Conductor Size
28 AWG
Overall Length
6 ft

Details

Cable Type
Stereo Audio
For Use With
Portable Audio Devices, Stereo Audio Equipment
Jacket Material
Nylon Mesh
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
Color
Black
Features
Auxiliary Connection Options
Conductor Material
Tin-Plated Copper
Shielding Type
Single Foil
Impedance
75 ohm
Number of Cables
1
Shielding
Single Foil
Standards
UL
Item
Audio Cable
Cable Color
Black
Total Number of Cables
1

Description

Audio Cable, Cable Color Black, Overall Length 6 ft, For Use With Portable Audio Devices, Stereo Audio Equipment, Jacket Material Nylon Mesh, Total Number of Cables 1, Standards UL, Conductor Material Tin-Plated Copper, Features Auxiliary Connection Options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.