Zoro Homepage
This item is Discontinued.
Mobilespec Audio/Video Adapter, 2 Ports, Black MBS05101

Audio/Video Adapter, 2 Ports, Black (Discontinued)

  • Mfr # MBS05101
  • Zoro # G9715612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS05101
Zoro #
G9715612
UPC #
092533039282
Country of Origin
China

Details

Item
Audio/Video Adapter
Cable Type
3.5 mm Audio, HDMI, USB-C
Connection A
HDMI Female
Connection B
(2) 3.5 mm Stereo Females
Number of Ports
2
Color
Black

Description

Audio/Video Adapter, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.