Zoro Homepage
This item is Discontinued.
Mobilespec Cassette Adapter, For Automobiles, Black MBS13251

Cassette Adapter, For Automobiles, Black (Discontinued)

  • Mfr # MBS13251
  • Zoro # G5257399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS13251
Zoro #
G5257399
UPC #
092533035895
Country of Origin
China

Details

Item
Dual Position Cassette Adapter
Type
Hard Surface
Material
Polypropylene
Color
Black
Range
8-13/64 in to 11-13/16 in
For Use With
Automobiles
Product Type
Cassette Adapter

Description

Dual Position Cassette Adapter, Product Type Cassette Adapter, Material Polypropylene, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.