Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Charger/Sync USB Cable, 6 ft Cable Length MBS06141

Charger/Sync USB Cable, 6 ft Cable Length (Discontinued)

  • Mfr # MBS06141
  • Zoro # G9714702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS06141
Zoro #
G9714702
UPC #
092533036519
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
USB Cable
Connector Type
A Male to 5 Pin B Micro Male
USB Specification
2.0
Color
Black
Standards
RoHS
End 1 Connection Type
Type A
End 2 Connection Type
Micro B
Product Type
USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1

Description

USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to 5 Pin B Micro Male, RoHS Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.