Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Electronics Holder, For Automobiles, Black MBS15102

Electronics Holder, For Automobiles, Black (Discontinued)

  • Mfr # MBS15102
  • Zoro # G5220387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS15102
Zoro #
G5220387
UPC #
092533036397
Country of Origin
China

Dimensions

Length
6 1/2 in

Details

Material
Polypropylene
Holds
Cell Phone, GPS
Range
8 13/64 in to 11 13/16 in
Type
Hard Surface
Item
Electronics Holder
Color
Black
For Use With
Cup Holders In Automobiles

Description

Electronics Holder, Material Polypropylene, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.