Zoro Homepage
This item is Discontinued.
Mobilespec Electronics Holder, For Automobiles, Black MBS15105

Electronics Holder, For Automobiles, Black (Discontinued)

  • Mfr # MBS15105
  • Zoro # G5087700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS15105
Zoro #
G5087700
UPC #
092533038094
Country of Origin
China

Details

For Use With
Dash Mounts In Automobiles
Material
Polypropylene
Holds
Cell Phone, GPS
Type
Hard Surface
Item
Electronics Holder
Range
8-13/64 in to 11-13/16 in
Color
Black
Product Type
Device Mount

Description

Electronics Holder, Product Type Device Mount, Compatible Devices Mobile Phones, GPS Units, Mounting Location Dashboard, Color Black, Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.