Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Extension/USB Power Port, Auto Travel, 6" MBS06201

Extension/USB Power Port, Auto Travel, 6" (Discontinued)

  • Mfr # MBS06201
  • Zoro # G5937823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS06201
Zoro #
G5937823
UPC #
092533035703
Country of Origin
Viet Nam

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
USB Cable
Connector Type
A Male to Lightning(R) Male
USB Specification
2.0
Color
Black
End 1 Connection Type
Type A
End 2 Connection Type
Lightning
Features
Lightning(R) Connector
Product Type
USB Cable
End 2 Number of Connections
1
End 1 Number of Connections
1

Description

USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to Lightning(R) Male, Lightning(R) Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.