Zoro Homepage
This item is Discontinued.
Mobilespec Extension/USB Power Port, Auto Travel, 7" MBS06502

Extension/USB Power Port, Auto Travel, 7" (Discontinued)

  • Mfr # MBS06502
  • Zoro # G5937327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS06502
Zoro #
G5937327
UPC #
092533037011
Country of Origin
Viet Nam

Dimensions

Cable Length
7 ft

Details

Item
USB Cable
Connector Type
A Male to Lightning(R) Male, Micro Male
USB Specification
2.0
Color
Black
Features
Lightning(R), Micro USB Connectors

Description

USB Cable, USB Specification 2.0, 7 ft, Color Black, Connector Type A Male to Lightning(R) Male, Micro Male, Lightning(R), Micro USB Connectors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.