Zoro Homepage
This item is Discontinued.
Mobilespec Headphone Amplifier, 9.0" H x 2.0" W MBS13250

Headphone Amplifier, 9.0" H x 2.0" W (Discontinued)

  • Mfr # MBS13250
  • Zoro # G5062248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS13250
Zoro #
G5062248
UPC #
092533035888
Country of Origin
China

Dimensions

Height
9.0 in
Width
2.0 in
Depth
1.0 in

Details

Item
Headphone Amplifier
Material
Polypropylene
Color
Black
Includes
USB Cable
For Use With
Smart Phones, Tablets

Description

Headphone Amplifier, For Use With Smart Phones, Tablets, Material Polypropylene, Color Black, Includes USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.