Zoro Homepage
This item is Discontinued.
Mobilespec Headsets, 108 min. Talk Time, Wireless MBS11181

Headsets, 108 min. Talk Time, Wireless (Discontinued)

  • Mfr # MBS11181
  • Zoro # G5113409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS11181
Zoro #
G5113409
UPC #
092533036359
Country of Origin
China

Details

Item
Headsets,108 min. Talk Time,Wireless
For Use With
Any Bluetooth(R) Connectable Phone
Includes
Detachable Charging Cable, Ear Tips
Connection Type - Automotive Headsets
Wireless
Talk Time (Minutes)
108 min
Noise Canceling
No
Microphone Type - Headsets
Condenser
Standby Time (Hours)
400 hr
Range
33 ft
Headset to Hand Transfer-Capable
No
Standby Time - Minutes
100 min
Rechargeable Battery
Yes
Features
Recharge Capability with Included Detachable Charging Cable, Seamlessly Switch between Music and Hands-Free Talking
Green Environmental Attribute
Product is Rechargeable
Connection Type
Wireless
Standby Time
400 hr
Talk Time
1.8 hr
Microphone Type
Condenser
Product Type
Bluetooth Earbud Headset

Description

Headsets,108 min. Talk Time,Wireless, Product Type Bluetooth Earbud Headset, Talk Time 1.8 hr, Standby Time 400 hr, Range 33 ft, For Use With Any Bluetooth(R) Connectable Phone, Features Recharge Capability with Included Detachable Charging Cable, Seamlessly Switch between Music and Hands-Free Talking, Connection Type Wireless, Headset to Hand Transfer-Capable No, Includes Detachable Charging Cable, Ear Tips, Microphone Type Condenser, Noise Canceling No, Rechargeable Battery Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.