Zoro Homepage
This item is Discontinued.
Mobilespec Headsets, 120 min. Talk Time, Wireless MBS08102

Headsets, 120 min. Talk Time, Wireless (Discontinued)

  • Mfr # MBS08102
  • Zoro # G5113433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS08102
Zoro #
G5113433
UPC #
092533037455
Country of Origin
China

Details

Item
Headset
Includes
Extra Ear Tips, USB Charge Cable
For Use With
Any Bluetooth(R) Connectable Phone
Rechargeable Battery
Yes
Standby Time (Hours)
70 hr
Features
Call Waiting, Compact Size, Play and Pause Music Functions, Quick and Easy Pairing to Compatible Devices, Redial
Connection Type - Automotive Headsets
Wireless
Microphone Type - Headsets
Condenser
Talk Time (Minutes)
120 min
Headset to Hand Transfer-Capable
No
Standby Time - Minutes
100 min
Noise Canceling
No
Range
33 ft
Connection Type
Wireless
Standby Time
100 min
Product Type
Bluetooth Earbud Headset
Microphone Type
Condenser
Talk Time
2 hr

Description

Headset, Product Type Bluetooth Earbud Headset, Talk Time 2 hr, Standby Time 100 min, Range 33 ft, For Use With Any Bluetooth(R) Connectable Phone, Features Call Waiting, Compact Size, Play and Pause Music Functions, Quick and Easy Pairing to Compatible Devices, Redial, Connection Type Wireless, Headset to Hand Transfer-Capable No, Includes Extra Ear Tips, USB Charge Cable, Microphone Type Condenser, Noise Canceling No, Rechargeable Battery Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.