Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Headsets, 270 min. Talk Time, Wireless MBS11105

Headsets, 270 min. Talk Time, Wireless (Discontinued)

  • Mfr # MBS11105
  • Zoro # G5062239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS11105
Zoro #
G5062239
UPC #
092533036229
Country of Origin
China

Details

Includes
USB Charge Cable, Extra Ear Tips
For Use With
Any Bluetooth(R) Connectable Phone
Rechargeable Battery
Yes
Standby Time (Hours)
340
Features
Quick and Easy Pairing to Compatible Devices, In Line Microphone, Seamless Switch Between Music and Hands Free Talking, Volume Control
Headset to Hand Transfer-Capable
No
Microphone Type - Headsets
Condenser
Talk Time (Minutes)
108
Connection Type - Automotive Headsets
Wireless
Standby Time - Minutes
100 min
Range
33 ft
Noise Canceling
No
Connection Type
Wireless

Description

Range 33 ft, For Use With Any Bluetooth(R) Connectable Phone, Features Quick and Easy Pairing to Compatible Devices, In Line Microphone, Seamless Switch Between Music and Hands Free Talking, Volume Control, Headset to Hand Transfer-Capable No, Includes USB Charge Cable, Extra Ear Tips, Noise Canceling No, Rechargeable Battery Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.