Zoro Homepage

Headsets, 3 ft. Cord

  • Mfr # MBS10111

  • Zoro # G5190792


product price: $6.45
/ea

Key Features

For Use With
Any Device with 3.5 mm Jack Output
Includes
Extra Ear Tips, Storage Pouch
Noise Canceling
No
Standby Time - Minutes
100 min
Headset to Hand Transfer-Capable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS10111
Zoro #
G5190792
UPC #
092533035970
Country of Origin
China

Details

Item
Headsets,3 ft. Cord
For Use With
Any Device with 3.5 mm Jack Output
Includes
Extra Ear Tips, Storage Pouch
Noise Canceling
No
Standby Time - Minutes
100 min
Headset to Hand Transfer-Capable
No
Rechargeable Battery
No
Features
Seamlessly Switch between Music and Hands-Free Talking
Microphone Type - Headsets
Condenser
Connection Type - Automotive Headsets
3 ft Cord
Connection Type
3 ft Cord
Range
2 ft
Product Type
Earbud Headset
Standby Time
1.7 hr
Talk Time
24 hr
Microphone Type
Condenser

Description

Headsets,3 ft. Cord, Product Type Earbud Headset, Talk Time 24 hr, Standby Time 1.7 hr, Range 2 ft, For Use With Any Device with 3.5 mm Jack Output, Features Seamlessly Switch between Music and Hands-Free Talking, Connection Type 3 ft Cord, Headset to Hand Transfer-Capable No, Includes Extra Ear Tips, Storage Pouch, Microphone Type Condenser, Noise Canceling No, Rechargeable Battery No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.