Zoro Homepage
This item is Discontinued.
Mobilespec Headsets, 3 ft. Cord MBS10152

Headsets, 3 ft. Cord (Discontinued)

  • Mfr # MBS10152
  • Zoro # G5062169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS10152
Zoro #
G5062169
UPC #
092533037394
Country of Origin
China

Details

Item
Headset
Includes
Extra Ear Tips, Storage Case
For Use With
Any Device with 3.5 mm Jack Output
Noise Canceling
No
Microphone Type - Headsets
Condenser
Standby Time - Minutes
100 min
Headset to Hand Transfer-Capable
No
Rechargeable Battery
No
Connection Type - Automotive Headsets
3 ft Cord
Features
In Line Microphone, Seamless Switch Between Music and Hands Free Talking
Connection Type
3 ft Cord
Standby Time
100 min
Microphone Type
Condenser
Product Type
Earbud Headset

Description

Headset, Product Type Earbud Headset, Standby Time 100 min, For Use With Any Device with 3.5 mm Jack Output, Features In Line Microphone, Seamless Switch Between Music and Hands Free Talking, Connection Type 3 ft Cord, Headset to Hand Transfer-Capable No, Includes Extra Ear Tips, Storage Case, Microphone Type Condenser, Noise Canceling No, Rechargeable Battery No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.