Zoro Homepage
This item is Discontinued.
Mobilespec Headsets, 300 min. Talk Time, Wireless MBS08104

Headsets, 300 min. Talk Time, Wireless (Discontinued)

  • Mfr # MBS08104
  • Zoro # G5062150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS08104
Zoro #
G5062150
UPC #
092533037479
Country of Origin
China

Details

Includes
USB Charge Cable and Docking Station, Extra Ear Tips
For Use With
Any Bluetooth(R) Connectable Phone
Rechargeable Battery
Yes
Features
Quick and Easy Pairing to Compatible Devices, Voice Control, Call Waiting, Redial, Mute, Play and Pause Music Functions
Standby Time - Minutes
100 min
Standby Time (Hours)
180
Microphone Type - Headsets
Condenser
Connection Type - Automotive Headsets
Wireless
Headset to Hand Transfer-Capable
No
Noise Canceling
Yes
Range
33 ft
Talk Time (Minutes)
300
Connection Type
Wireless

Description

Range 33 ft, For Use With Any Bluetooth(R) Connectable Phone, Features Quick and Easy Pairing to Compatible Devices, Voice Control, Call Waiting, Redial, Mute, Play and Pause Music Functions, Headset to Hand Transfer-Capable No, Includes USB Charge Cable and Docking Station, Extra Ear Tips, Noise Canceling Yes, Rechargeable Battery Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.