Zoro Homepage
This item is Discontinued.
Mobilespec Inverter, Modified Sine Wave, 240W Peak, 120 W Continuous, 3 Outlets MSI120

Inverter, Modified Sine Wave, 240W Peak, 120 W Continuous, 3 Outlets (Discontinued)

  • Mfr # MSI120
  • Zoro # G1936905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI120
Zoro #
G1936905
UPC #
092533039046
Country of Origin
China

Dimensions

Depth
1-1/2"
Height
9.10"
Width
4.80"
Overall Height
9 1/8 in
Inverter DxWxH
1 1/2 in x 4 3/4 in x 9 1/8 in
Overall Depth
1 1/2 in
Overall Width
4 3/4 in

Details

Item
Inverter
Peak Output Power
240W
Continuous Output Power
120 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Cigarette Lighter Input
Number of Outlets
3
Output Frequency
60 Hz
Includes
Dual Ports: Standard USB 2.4 A and USB-C 3.0 A Ports
Case Material
ABS PVC
Nominal Output Power
120W
Application
Other Electronic Devices, Smartphones, Tablets
Features
Slim Design
Inveter Output Voltage
115V AC
Output Form
Modified Sine Wave
Number of Standard USB Ports
1
Number of USB Ports
1
Input Voltage
12V DC
Output Current
2.4 A, 3 A
Real Power Rating
240 W
Fused
Yes
Number of USB-C Ports
1
Efficiency
85 %
Minimum Operating Temperature
32 Degrees F
Output Voltage
120V AC
Maximum Operating Temperature
104 Degrees F

Description

Inverter, Features Slim Design, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input, Continuous Output Power 120 W, Peak Output Power 240 W, Number of Outlets 3, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 85 Percent, Overall Depth 1 1/2 in, Overall Height 9 1/8 in, Overall Width 4 3/4 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material ABS PVC, Includes Dual Ports: Standard USB 2.4 A and USB-C 3.0 A Ports

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.