Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Inverter, ABS PVC Case, Modified Sine Wave Form, 20W Nominal Output, 115V AC Output Voltage MSI20

Inverter, ABS PVC Case, Modified Sine Wave Form, 20W Nominal Output, 115V AC Output Voltage (Discontinued)

  • Mfr # MSI20
  • Zoro # G1936969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI20
Zoro #
G1936969
UPC #
092533039251
Country of Origin
China

Dimensions

Depth
1.30"
Width
4.70"
Height
5.80"
Overall Depth
1 1/4 in
Overall Height
5 3/4 in
Overall Width
4 3/4 in

Details

Item
Inverter
Peak Output Power
40W
Nominal Output Power
20W
Continuous Output Power
20 W
Case Material
ABS PVC
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V
Inverter Output Voltage
115V AC
Outlet Type
2-Prong Outlet
DC Connection
Cigarette Lighter Input
Number of Outlets
2
Inveter Output Voltage
115V AC
Output Frequency
58 to 62 Hz
Includes
Dual Ports: Standard USB 2.4 A and USB-C 3.0 A Ports
Application
Other Electronic Devices, Smartphones, Tablets
Features
Direct Plug
Output Form
Modified Sine Wave
Number of Standard USB Ports
1
Number of USB-C Ports
1
Real Power Rating
40 W
Output Current
2.4 A, 3 A
Output Voltage
115V AC
Input Voltage
12V DC

Description

Inverter, Features Direct Plug, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input, Continuous Output Power 20 W, Peak Output Power 40 W, Number of Outlets 3, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 58 to 62 Hz, Overall Depth 1 1/4 in, Overall Height 5 3/4 in, Overall Width 4 3/4 in, Outlet Type 2-Prong Outlet, Number of Standard USB Ports 1, Case Material ABS PVC, Includes Dual Ports: Standard USB 2.4 A and USB-C 3.0 A Ports, Number of USB-C Ports 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.