Inverter, Modified Sine Wave, 240W Peak, 120 W Continuous, 3 Outlets (Discontinued)
- Mfr # MSI120C
- Zoro # G1936899
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSI120C
Zoro #
G1936899
UPC #
092533039053
Country of Origin
China
Dimensions
Height
8.80"
Width
4.90"
Depth
4.80"
Overall Depth
3 in
Inverter DxWxH
3 in x 3 1/4 in x 5 3/8 in
Overall Width
3 1/4 in
Overall Height
5 3/8 in
Description
Inverter, Features Fits Securely Into Vehicle Cup Holder, Unique Cup Design, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input, Continuous Output Power 120 W, Peak Output Power 240 W, Number of Outlets 3, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 58 to 62 Hz, Efficiency 85 Percent, Overall Depth 3 in, Overall Height 5 3/8 in, Overall Width 3 1/4 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material ABS PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.