Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Inverter, Modified Sine Wave, 350W Peak, 3 Outlets MSI175

Inverter, Modified Sine Wave, 350W Peak, 3 Outlets (Discontinued)

  • Mfr # MSI175
  • Zoro # G1937011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI175
Zoro #
G1937011
UPC #
092533039060
Country of Origin
China

Dimensions

Depth
2.10"
Width
4.80"
Height
8.80"
Inverter DxWxH
2 1/8 in x 4 3/4 in x 8 3/4 in

Details

Item
Inverter
Peak Output Power
350W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Cigarette Lighter Input
Number of Outlets
3
Output Frequency
58 Hz -62 Hz
Nominal Output Power
175W
Case Material
ABS PVC
Includes
Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports
Inveter Output Voltage
115V AC
Output Voltage
115V AC
Number of USB Ports
1
Input Voltage
12V DC
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
104 Degrees F

Description

Inverter, DC Connection Cigarette Lighter Input, Peak Output Power 350 W, Number of Outlets 3, Output Frequency 58 Hz -62 Hz, Outlet Type Standard 3-Prong Outlet, Case Material ABS PVC, Includes Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 14 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.