Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Inverter, Modified Sine Wave, 600W Peak, 300 W Continuous, 4 Outlets MSI300

Inverter, Modified Sine Wave, 600W Peak, 300 W Continuous, 4 Outlets (Discontinued)

  • Mfr # MSI300
  • Zoro # G1937002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI300
Zoro #
G1937002
UPC #
092533039022
Country of Origin
China

Dimensions

Height
11.80"
Depth
2-1/2"
Width
7.70"
Inverter DxWxH
7 1/8 in x 5 1/4 in x 2 1/4 in
Overall Depth
7 1/8 in
Overall Width
5 1/4 in
Overall Height
2 1/4 in

Details

Item
Inverter
Peak Output Power
600W
Continuous Output Power
300 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12.8V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Hardwired
Number of Outlets
4
Case Material
ABS PVC
Output Frequency
58 to 62 Hz
Nominal Output Power
300W
Includes
Cables, Dual Ports: Standard USB 2.4 A and USB-C 3.0 A Ports
Application
Computers, Game Consoles, Laptops, Smartphones, Stereos, Tablets
Features
LCD Display Screen, LED Fault Indicator
Inveter Output Voltage
115V AC
Real Power Rating
600 W
Maximum Operating Temperature
104 Degrees F
Output Voltage
115V AC
Efficiency
85 %
Minimum Operating Temperature
32 Degrees F
Number of USB Ports
1
Number of Standard USB Ports
1
Input Connection
Battery Clamps, Hardwired
Input Voltage
11 to 15V DC
Number of USB-C Ports
1
Output Current
2.4 A, 3 A
Fused
Yes
Output Form
Modified Sine Wave

Description

Inverter, Features LCD Display Screen, LED Fault Indicator, Output Form Modified Sine Wave, DC Connection Battery Clamps; Hardwired, Continuous Output Power 300 W, Peak Output Power 600 W, Number of Outlets 4, Input Voltage 11 to 15V DC, Output Voltage 115V AC, Output Frequency 58 to 62 Hz, Efficiency 85 Percent, Overall Depth 7 1/8 in, Overall Height 2 1/4 in, Overall Width 5 1/4 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material ABS PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.