Zoro Homepage
This item is Discontinued.
Mobilespec Magnetic Pad, For Automobiles, Black MBS15110

Magnetic Pad, For Automobiles, Black (Discontinued)

  • Mfr # MBS15110
  • Zoro # G5087737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS15110
Zoro #
G5087737
UPC #
092533036793
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Overall Depth
1 5/8 in
Overall Width
4 13/16 in

Details

Item
Magnetic Pad
Type
Hard Surface
Material
Polypropylene
Color
Black
Holds
Cell Phone, GPS
For Use With
Automobiles
Range
8-13/64 in to 11-13/16 in
Product Type
Mobile Phone Mount

Description

Magnetic Pad, Product Type Mobile Phone Mount, Compatible Devices Mobile Phones, GPS Units, MP3 Players, Mounting Location Vent, Color Black, Overall Height 5 5/8 in, Overall Width 4 13/16 in, Overall Depth 1 5/8 in, Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.