Zoro Homepage
This item is Discontinued.
Mobilespec Multisocket, 3 Outlet, 12V MS211BL

Multisocket, 3 Outlet, 12V (Discontinued)

  • Mfr # MS211BL
  • Zoro # G8897585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS211BL
Zoro #
G8897585
UPC #
045464267231
Country of Origin
China

Details

Item
Multisocket
Type
3 Outlet
Capacity
(3) Sockets
Amps
10 A
Used For
Cell Phone Chargers, GPS Units, iPod
Includes
(3) Socket Adapter
Voltage (DC)
12 V DC
Accessory Type
Multisocket
Current
10 A
Product Type
Power Splitter

Description

Multisocket, Product Type Power Splitter, Includes (3) Socket Adapter, Current 10 A, Operating Voltage 12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.