Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobilespec Portable Power Charger, 5VAC, Black MBS01201

Portable Power Charger, 5VAC, Black (Discontinued)

  • Mfr # MBS01201
  • Zoro # G5510832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS01201
Zoro #
G5510832
UPC #
092533036878
Country of Origin
China

Dimensions

Overall Height
5.9 in
Overall Width
4.8 in
Overall Depth
1.6 in

Details

Item
USB Wall Outlet Charger
Color
Black
Number of Output Connectors
1
Recharge Time
10 hr.
Power Requirement
120V AC
Max. Output Current
2.4 A
Output Voltage
5.0V DC
Indicator
(1) LED Power On
Input Connector
NEMA 1-15P Plug
Output Connection Type
(1) USB 2.0 Type A Female
Standards
UL
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
95 Degrees F
For Use With
USB Powered Devices

Description

USB Wall Outlet Charger, Power Requirement 120V AC, Number of Output Connectors 1, Color Black, Max. Output Current 2.4 A, Output Voltage 5.0V DC, Input Connector NEMA 1-15P Plug, Output Connection Type (1) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 5.9 in, Overall Width 4.8 in, Overall Depth 1.6 in, Indicator (1) LED Power On, Standards UL, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.