Zoro Homepage
This item is Discontinued.
Mobilespec Portable Power Charger, 5VAC, White MBS01421

Portable Power Charger, 5VAC, White (Discontinued)

  • Mfr # MBS01421
  • Zoro # G5360000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS01421
Zoro #
G5360000
UPC #
092533036960
Country of Origin
China

Dimensions

Overall Height
5.9 in
Overall Width
4.8 in
Overall Depth
1.6 in

Details

Item
USB Wall Outlet Charger
Color
White
Number of Output Connectors
1
Features
Qualcomm Quick Charge(TM) 3.0 Technology Port
Recharge Time
2 hr.
Power Requirement
120V AC
Max. Operating Temp.
95 Degrees F
Max. Output Current
3 A
Standards
UL
Input Connector
NEMA 1-15P Plug
Min. Operating Temp.
32 Degrees F
Output Connection Type
(1) USB 3.0 Type A Female
Indicator
(1) LED Power On
For Use With
USB Powered Devices
Output Voltage
5.0V DC

Description

USB Wall Outlet Charger, Power Requirement 120V AC, Number of Output Connectors 1, Color White, Max. Output Current 3 A, Output Voltage 5.0V DC, Input Connector NEMA 1-15P Plug, Output Connection Type (1) USB 3.0 Type A Female, For Use With USB Powered Devices, Overall Height 5.9 in, Overall Width 4.8 in, Overall Depth 1.6 in, Indicator (1) LED Power On, Standards UL, Features Qualcomm Quick Charge(TM) 3.0 Technology Port, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.